X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1162-S1CB-0 "Sunward ExoCrylic" 60'' x 42'' Whirlpool Bath

Item: K1162-S1CB-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 42 x 20
Length 42"
Width 60"
Depth 20"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 57
Number of Jets 6
Adjustable Jets Yes
Control Type Pump with air switch and grounding-type plug-in cord
Number Of Speeds 1
Drain Location Reversible
Pump Hertz 60
Pump Amps 7.5
Construction Acrylic
Tub Construction Acrylics
Decorative Trim Rings Included Yes
Decorative Trim Ring Finish Color Matched
Hard Wire Service Required Yes
Voltage 120V
Features Custom PumpLocations