X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1160-HD-0 "Tercet" 60" Corner Whirlpool Bath

Item: K1160-HD-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $3,041.95

Price: $2,533.94 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 60'' x 21''
Length 60"
Width 60"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 96
Number of Jets 6
Adjustable Jets Yes
Number Of Speeds 1
Weight 131 lbs
Minimum Floor Support 39 lbs
Drain Location Center
Drain Hole Size 1-1/2"
Pump Location Customizable
Pump Hertz 60
Pump Amps 7.5
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 15
Heater Voltage 120
Construction Acrylic
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Voltage 120V
ADA Compliant Yes
Features Molded Lumbar Supports And Armrests
ProFlex Hydro-Massage Jets
Includes Pump With Air Switch And Grounding-Type Plug-In Cord
Bowl Length 61"
Bowl Width 46-1/4"
Height 21"
Integral Skirt/Apron No
Number of Bathers 2