X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1160-GLA-0 "Tercet" 60" Corner Air Tub

Item: K1160-GLA-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $3,562.15

Price: $2,967.27 (Pricing is for White)



Details and Dimensions

Tub Installation Type Corner
Overall Size 60'' x 60'' x 21''
Length 60"
Width 60"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 96
Number of Jets 120
Adjustable Jets Yes
Control Type Electronic
Number Of Speeds Variable
Weight 151 lbs
Minimum Floor Support 40 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 5
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 5
Heater Voltage 120
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured
Hard Wire Service Required Yes
Features Integral Apron With Removable Access Panel
Molded Lumbar Support and Armrests
Includes Blower Motor with Grounded-Type Plug-In Cord
Bowl Length 61"
Bowl Width 46-1/4"
Height 21"
Integral Skirt/Apron Yes
Wattage 300 Watts