Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Kohler
>
K11582-CP
Kohler K11582-CP "Loure" Towel Bar
| Item: | K11582-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $177.97 (Pricing is for Polished Chrome)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Length | 24-3/4" |
| Construction | Metal |
| Extension From Wall | 5-3/8" |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


