X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1149-0 "ProFlex" 72" x 42" Soaking Tub

Item: K1149-0
Finish: White
Select Finish:

List Price: $1,009.30

Price: $821.57 (Pricing is for White)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42-1/8'' x 19-3/4''
Length 72"
Width 42-1/8"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 78
Drain Location Center
Construction Acrylic
Additional Information Must Be Purchased in Quantities of Six
Height 19-3/4"
Number of Bathers 2