Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1148-CD-0 "ProFlex" 72" x 42" Whirlpool Bath

Item: K1148-CD-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42-1/8'' x 19-3/4''
Length 72"
Width 42-1/8"
Depth 19-3/4"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 78
Number of Jets 6
Number Of Speeds 1
Drain Location Center
Pump Hertz 60
Pump Amps 7.5
Construction Acrylic
Tub Construction Acrylics
Voltage 120V
ADA Compliant Yes
Number of Bathers 2