Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K11421-BN "Bancroft" 1 Bulb Wall Sconce

Item: K11421-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $310.05

Price: $258.27 (Pricing is for Vibrant Brushed Nickel)

Details and Dimensions

Height 7-11/16"
Width 4-1/2"
Extension From Wall 6-3/4"
Backplate Dimension 6 x 4-1/4
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Voltage 120V
Construction Metal