Kohler K11395-BS "Transitional" Hand Rail
| Item: | K11395-BS |
| Finish: | Brushed Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $101.50 (Pricing is for Brushed Stainless)
Details and Dimensions
| Length | 44-13/16" |
| Construction | Metal |
| Extension From Wall | 2-3/4" |
| Mounting Hardware Included | Yes |
| Rail Diameter | 1-1/4" |
| Flange Diameter | 2-13/16" |
| ADA Compliant | Yes |
| Features | • "42"" Metal Grab Bar" |
| Product Specifications |
| Parts Breakdown |
| Warranty |


