X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1137-0 "Underscore" 72" x 42" Soaking Tub

Item: K1137-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 23''
Length 72"
Width 42"
Depth 22"
Height to Overflow 19"
Maximum Water Capacity (Gallons) 139
Weight 85 lbs
Minimum Floor Support 60 lbs
Drain Included No
Drain Location Center
Drain Hole Size 1-1/2"
Construction Acrylic
Tub Construction Acrylics
Bowl Length 66"
Bowl Width 36"
Height 23"
Number of Bathers 2