Back to Search Results
Ferguson.com Home
>
Whirlpools / Tubs
>
Whirlpool Accessories
> Kohler
>
K1132-F-0
Kohler K1132-F-0 "ProFlex" 72" x 42" Soaking Tub
| Item: | K1132-F-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $797.61 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 72'' x 42'' x 20-1/8'' |
| Length | 72" |
| Width | 42" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 78 |
| Drain Location | Center |
| Material | Acrylic |
| Height | 20-1/8" |
| Number of Bathers | 2 |
| Product Specifications |
| Installation Guide |
| Warranty |


