X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1131-H-0 "ProFlex" 72" x 42" Whirlpool Bath

Item: K1131-H-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 20-1/8''
Length 72"
Width 42"
Depth 20-1/8"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 78
Number of Jets 6
Adjustable Jets Yes
Number Of Speeds 1
Weight 75 lbs
Minimum Floor Support 36 lbs
Drain Location Center
Drain Hole Size 1-1/2"
Pump Hertz 60
Pump Amps 7.5
Pump Voltage 120
Heater Included Yes
Heater Hertz 60
Heater Amps 12.5
Heater Voltage 120
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Voltage 120V
Features Pump With Air Switch And Grounding-Type Plug-In Cord
ProFlex Hydro-Massage Jets
Includes Molded Lumbar Support And Armrests
Optional Skirt/Apron Yes