Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K1131-CE-0 "ProFlex" 72" x 42" Whirlpool Bath

Item: K1131-CE-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Tub Installation Type Drop In
Overall Size 72'' x 42'' x 20-1/8''
Length 72"
Width 42"
Depth 20-1/8"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 78
Number of Jets 6
Adjustable Jets Yes
Number Of Speeds 1
Weight 70 lbs
Minimum Floor Support 36 lbs
Drain Location Center
Drain Hole Size 1-1/2"
Pump Location Customizable
Pump Hertz 60
Pump Amps 7.5
Pump Voltage 120
Heater Included No
Construction Acrylic
Tub Construction Acrylics
Hard Wire Service Required Yes
Features ProFlex Hydro-Massage Jets
Pump With Air Switch And Grounding-Type Plug-In Cord
Includes Molded Lumbar Support And Armrests
Bowl Length 65"
Bowl Width 34"
Optional Skirt/Apron Yes