Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1126-R-0 "ProFlex" 60'' x 42''

Item: K1126-R-0
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 42'' x 18-1/8''
Length 60"
Width 42"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 57
Number of Jets 6
Adjustable Jets Yes
Number Of Speeds 1
Weight 68 lbs
Minimum Floor Support 33 lbs
Drain Location Right
Drain Hole Size 1-1/2"
Pump Location Opposite Drain
Pump Hertz 60
Pump Amps 7.5
Pump Voltage 120
Heater Included No
Construction Acrylic
Tile Flange Yes
Hard Wire Service Required Yes
ADA Compliant Yes
Features Pump With Air Switch and Grounting Type Plug-In Cord
Includes Molded Lumber Supports and Armrest
Bowl Length 55"
Bowl Width 31"
Height 18-1/8"
Number of Bathers 1
Optional Skirt/Apron Yes