X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1121-L-0 "Underscore" 60'' x 30'' Soaking Tub

Item: K1121-L-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 30'' x 19''
Length 60"
Width 30"
Depth 19"
Height to Overflow 15-1/8"
Maximum Water Capacity (Gallons) 59.8
ADA Compliant Yes
Weight 75 lbs
Minimum Floor Support 50 lbs
Drain Included No
Drain Location Left
Drain Hole Size 1-1/2"
Number of Bathers 1-5/8"
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Features Molded Lumbar Support
Bowl Length 42-3/8"
Bowl Width 20"