X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1118-RAW-0 "Expanse" 60'' x 30'' Soaking Tub

Item: K1118-RAW-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 x 18-1/4
Length 30"
Width 60"
Depth 18-1/4"
Height to Overflow 12-11/16"
Maximum Water Capacity (Gallons) 55.6
Drain Included No
Drain Location Right
Drain Hole Size 1-1/2"
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Slip Resistant Surface Textured Bottom
Requires Dedicated Electric Circuit Yes
Features Bask heated lumbar support with three temperature settings