Back to Search Results
Ferguson.com Home
>
Whirlpools / Tubs
>
60" Soaking Tubs
> Kohler
>
K1118-RA-0
Kohler K1118-RA-0 "Expanse" 60" Soaking Tub
| Item: | K1118-RA-0 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $700.85 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60 x 30 x 17 |
| Length | 60" |
| Width | 30" |
| Depth | 17" |
| Height to Overflow | 12-11/16" |
| Maximum Water Capacity (Gallons) | 55.6 |
| Drain Included | No |
| Drain Location | Left |
| Material | Acrylic |
| Tile Flange | Yes |
| Features | • Curved Apron Bathtub, Textured Bottom Surface, Integral Tile Flange |
| Warranty |


