X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1118-LAW-0 "Expanse" 60'' x 30'' Soaking Tub

Item: K1118-LAW-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 x 18-1/4
Length 30"
Width 60"
Depth 18-1/4"
Height to Overflow 12-11/16"
Maximum Water Capacity (Gallons) 55.6
Drain Included No
Drain Location Left
Drain Hole Size 1-1/2"
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured Bottom
Requires Dedicated Electric Circuit Yes
Features Bask heated lumbar support with three temperature settings
Additional Information Curved integral apron with integral tile flange