X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1118-LA-0 "Expanse" 60'' x 30''

Item: K1118-LA-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $931.80

Price: $758.49 (Pricing is for White)



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 x 17
Length 60"
Width 30"
Depth 17"
Height to Overflow 12-11/16"
Maximum Water Capacity (Gallons) 55.6
Drain Included No
Drain Location Left
Construction Acrylic
Tub Construction Acrylics
Tile Flange Yes
Features Curved Apron Bathtub, Textured Bottom Surface, Integral Tile Flange