X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K1110-V-0 "Purist" Unique Size Whirlpool Bath

Item: K1110-V-0
Finish: White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Tub Installation Type Drop In
Overall Size 72 x 46 x 23.19
Length 72"
Width 46"
Depth 23-1/5"
Height to Overflow 19-1/4"
Maximum Water Capacity (Gallons) 96
Number of Jets 6
Number Of Speeds Variable
Drain Location Reversible
Pump Hertz 50
Pump Amps 15
Heater Included Yes
Construction Acrylic
Voltage 240V
ADA Compliant Yes
Integral Skirt/Apron No