Back to Search Results
Ferguson.com Home
>
Whirlpools / Tubs
>
60" Soaking Tubs
> Kohler
>
K1100-RA-0
Kohler K1100-RA-0 "Expanse" 60" Soaking Tub
| Item: | K1100-RA-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $876.47 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60'' x 32'' x 17'' |
| Length | 60" |
| Width | 32" |
| Height to Overflow | 12-5/8" |
| Maximum Water Capacity (Gallons) | 60 |
| Weight | 78 lbs |
| Drain Location | Right |
| Material | Acrylic |
| Tile Flange | Yes |
| Slip Resistant Surface | Textured Bottom |
| Height | 17" |
| Integral Skirt/Apron | Yes |
| Number of Bathers | 1 |
| Product Specifications |
| Installation Guide |
| Warranty |


