Kohler K10827-4-CP "Forte Sculpted" Custom Shower Trim Kit
| Item: | K10827-4-CP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $754.97 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 5-15/16" |
| Shower Head Type | Multi Function |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Handshower Included | Yes |
| Drain Included | No |
| Includes | handshower, showerhead, showerarm with diverter, shower hose, slidebar kit, and Rite-Temp valve trim. |
| Additional Information | requires K-304 Rite-Temp pressure-balancing valve (sold separately) |
| Product Specifications |
| Warranty |


