X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K10827-4-BN "Forte Sculpted" Custom Shower System Trim Kit

Item: K10827-4-BN
Finish: Vibrant Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 5-15/16"
Shower Head Type Multi Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included Yes
Drain Included No
Includes handshower, showerhead, showerarm with diverter, shower hose, slidebar kit, and Rite-Temp valve trim.
Additional Information requires K-304 Rite-Temp pressure-balancing valve (sold separately)
CEC Approved No