Kohler K10590-AK-BN "Bancroft" Shower Head
| Item: | K10590-AK-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $85.55 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Shower Head Type | Single Function |
| Connection Size | 1/2'' - 14 NPT |
| Spray Face Diameter | 5-5/16" |
| Construction | Metal |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Flow Rate (GPM) | 2.5 |
| Features | • "Katalyst Air Induction-Air-induction technology maximizes the air/water mix for a powerful, even flow" |
| Diameter | 5-15/16" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


