Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K10574-BN "Bancroft" Elbow

Item: K10574-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Width 2-1/2"
Height 2-1/2"
Depth 2-3/16"
Connection Size 1/2'' - 14 NPT
Construction Solid Brass
Features Allows handshower hose to be mounted nearly flush to the wall