X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10571-BN "Devonshire" 2 Bulb Bathroom Light

Item: K10571-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $187.90

Price: $147.50 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Height 9-1/8"
Width 14-15/16"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Voltage 120V