Kohler K10571-CP "Devonshire" 2 Bulb Bathroom Light
| Item: | K10571-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.06 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 9-1/8" |
| Width | 14-15/16" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Voltage | 120V |
| Product Specifications |
| Parts Breakdown |
| Warranty |


