X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10549-CP "Bancroft" Hand Held Shower

Item: K10549-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $138.55

Price: $115.41 (Pricing is for Polished Chrome)




Details and Dimensions

Shower Head Type Multi Function
Length 12"
Height 4-3/4"
Connection Size 1/2 - 14 Hose Thread
Spray Face Diameter 4-3/4"
Hose Included No
Configuration Hand Held
Number Of Spray Head Functions 3
Spray Functions Wide-Coverage, Medium-Coverage, Forceful Utility Spray
Flow Rate (GPM) 1.75
Features MasterClean