Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Kitchen Faucets
> Kohler
>
K10441-BN
Kohler K10441-BN "Forte" Widespread Bar Faucet
| Item: | K10441-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $294.28 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 10-1/8" |
| Construction | Metal |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 3 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 7-5/8" |
| Spout Reach | 7-3/8" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Degree of Spout Swing | 360 |
| Includes Side Spray | Yes |
| Maximum Deck Thickness | 1-1/2" |
| Swivel Spout | Yes |
| Product Specifications |
| Warranty |


