X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10271-4-CP "Forte" 4'' Centerset Bathroom Sink Faucet

Item: K10271-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.

List Price: $146.95

Price: $113.59



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 3"
Spout Reach 5-1/8"
Overall Height 4-13/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense