X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10217-4-CP "Forte Sculpted" Vessel Filler Bathroom Sink Faucet

Item: K10217-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $364.15

Price: $281.49 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 7-7/8"
Spout Reach 5-3/8"
Overall Height 12-3/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-1/2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever
Includes "Touch Activated Drain, With Tailpiece and Overflow"
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features "Flexible Connections, Temperature memory allows faucet to be turned on and off at any temperature, High-Temperature Limit for Added Safety"