X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K10217-4-G "Forte Sculpted" Vessel Filler Bathroom Sink Faucet

Item: K10217-4-G
Finish: Brushed Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 7-7/8"
Spout Reach 5-3/8"
Overall Height 12-3/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-1/2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever
Includes "Touch Activated Drain, With Tailpiece and Overflow"
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features "Flexible Connections, Temperature memory allows faucet to be turned on and off at any temperature, High-Temperature Limit for Added Safety"