Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10216-4-CP "Forte" Single Hole Bathroom Sink Faucet

Item: K10216-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $178.65

Price: $138.10 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 3-11/16"
Spout Reach 5-1/8"
Overall Height 8-1/2"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-1/2"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense