X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K10215-4-G "Forte Sculpted" Single Hole Bathroom Sink Faucet

Item: K10215-4-G
Finish: Brushed Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-11/16"
Spout Reach 5-1/8"
Overall Height 8-1/2"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-1/2"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Sculpted Lever Handle
Includes Pop-Up Drain With Lift Rod and Tailpiece
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features "Flexible Supplies, High-Temperature Limit for Added Safety"