X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K10094-9-CP "Oblo" Vessel Filler Bathroom Sink Faucet

Item: K10094-9-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $721.00

Price: $568.87 (Pricing is for Polished Chrome)



Details and Dimensions

Spout Height 11-5/16"
Spout Reach 5-1/16"
Overall Height 13-3/4"
Handle(s) Included Yes
Handle Type Knob
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-9/16"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Metal Oval Handles
Includes Pop-Up Drain With Lift Rod and Tailpiece
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Water Sense
Features Flexible Connections