X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT9492-4-CP "MasterShower" Non-Thermostatic Valve Trim

Item: KT9492-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $204.00

Price: $169.93 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Brass
ADA Compliant Yes
Diameter 6-1/2"