X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT9494CP/K304K "Stillness" Single Handle Shower Faucet

Item: KT9494CP/K304K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $618.00

Price: $485.88 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Height 2-5/16"
Shower Head Width 5-1/2"
Shower Head Projection 7-7/8"
Shower Head Type Rain Head
Valve Escutcheon Height 6-3/8"
Valve Escutcheon Width 6-3/8"
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
Shown With Metal Lever Handle
ADA Compliant Yes
Features Scald Guard