X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT948-4-CP "Stillness" Tub & Shower Faucet Trim Kit

Item: KT948-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 7-7/8"
Shower Head Projection 2-5/16"
Shower Head Type Single Function
Spout Length 8-3/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
ADA Compliant Yes
Features Push Button Diverter
Scald Guard
Shown With Metal Lever Handle
CEC Approved Yes
Valve Escutcheon Width 6-3/8"