X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT945-4-CP "Stillness" Bathroom Sink Faucet Trim Kit

Item: KT945-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $713.55

Price: $620.79 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Length 5-5/16"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Construction Brass
Drain Included No
ADA Compliant Yes