X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT9454CP/K410K "Stillness" Wall Mount Bathroom Sink Faucet

Item: KT9454CP/K410K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $939.55

Price: $801.24 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 3 Hole Wall Mount
Number of Faucet Holes 3 Hole
Spout Height 1-5/8"
Spout Reach 5-5/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 2.0
Shown With Metal Lever Handles
Low Lead Compliant Yes
ADA Compliant Yes
Features Drain Sold Separately