Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT944-4-CP "Stillness" Bathroom Sink Faucet Trim Kit

Item: KT944-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $595.90

Price: $470.17 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Height 1-13/16"
Spout Length 6-1/16"
Handle Type Lever
Handle(s) Included Yes
Flow Rate (GPM) 1.5
Construction Solid Brass
Drain Included No
ADA Compliant Yes
Features Rough-In Sold Separately
Eco-Friendly Water Sense
Width 9"