Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Kohler
>
KT82304CP/K300K
Kohler KT82304CP/K300K "Taboret" Deck Mount Whirlpool Faucet
| Item: | KT82304CP/K300K |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $658.56 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 6-1/4" |
| Spout Reach | 9-5/8" |
| Faucet Centers | 8 |
| Connection Size | Slip Fit |
| Maximum Deck Thickness | 2-1/8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Brass |
| Handshower Included | No |
| Diverter Spout | No |
| Shown With | Lever Handles |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


