X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT82244CP/K304K "Taboret" Single Handle Tub & Shower Faucet

Item: KT82244CP/K304K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Width 7-1/8"
Shower Head Projection 5-5/8"
Shower Head Type Single Function
Valve Escutcheon Width 6"
Handle(s) Included Yes
Handle Type Lever
Spout Reach 4-7/8"
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Connection Size NPT
Shown With Metal Lever Handle
ADA Compliant Yes
Features Scald Guard
Diverter Spout Yes