X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT6906-4-SN "IV Georges Brass" Whirlpool Faucet Trim Kit

Item: KT6906-4-SN
Finish: Vibrant Polished Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $2,307.05

Price: $2,007.13 (Pricing is for Vibrant Polished Nickel)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 3-1/2"
Spout Length 9-5/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Solid Brass
Connection Size Slip Fit
ADA Compliant Yes
Shown With Lever Handles
Diverter Spout No
Faucet Centers 8
Maximum Deck Thickness 2-1/2"
Overall Height 7"