Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT68094DSN/K304K/K146WH
Kohler KT68094DSN/K304K/K146WH "IV Georges Brass" Single Handle Shower Faucet
| Item: | KT68094DSN/K304K/K146WH |
| Finish: | Vibrant Polished Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,976.48 (Pricing is for Vibrant Polished Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Ceramic Disc |
| Shower Head Height | 6-3/8" |
| Shower Head Width | 2-2/3" |
| Shower Head Projection | 7-1/2" |
| Shower Head Type | Single Function |
| Valve Escutcheon Height | 7-1/2" |
| Valve Escutcheon Width | 7-1/2" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Tub/Shower Model Available | Yes |
| Shown With | Metal Lever Handle |
| ADA Compliant | Yes |
| Features | • Scald Guard Ceramic Dial Plate Included |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


