Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT6809-4D-BN
Kohler KT6809-4D-BN "IV Georges Brass" Shower Faucet Trim Kit
| Item: | KT6809-4D-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,773.23
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Height | 6-3/8" |
| Shower Head Width | 2-2/3" |
| Shower Head Projection | 7-1/2" |
| Shower Head Type | Single Function |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • Scald Guard Requires Ceramic Dial Plate To Complete Installation |
| Shower Valve Type | Ceramic Disc |
| Shown With | Metal Lever Handle |
| Tub/Shower Model Available | Yes |
| Valve Escutcheon Height | 7-1/2" |
| Valve Escutcheon Width | 7-1/2" |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


