X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT4694VCP/K300K "Memoirs Stately" Deck Mount Whirlpool Faucet

Item: KT4694VCP/K300K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $800.10

Price: $681.86 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 3-3/16"
Spout Reach 6-5/16"
Overall Height 4-15/16"
Faucet Centers 8
Connection Size Slip Fit
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type High Flow Ceramic Disc
Handshower Included No
Diverter Spout No
Shown With Classic Lever Handles
ADA Compliant Yes