X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT4693SBN/K300K "Memoirs Stately" Deck Mount Whirlpool Faucet

Item: KT4693SBN/K300K
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 3-3/16"
Spout Reach 6-5/16"
Overall Height 4-15/16"
Faucet Centers 8
Connection Size Slip Fit
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type High Flow Ceramic Disc
Handshower Included No
Diverter Spout No
Shown With Stately Design and Cross Handles
ADA Compliant Yes