Kohler KT4624SCP/K304K "Memoirs Stately" Single Handle Shower Faucet

Item: KT4624SCP/K304K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $397.67 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Height 5-7/16"
Shower Head Width 2-7/8"
Shower Head Projection 7-9/16"
Shower Head Type Single Function
Valve Escutcheon Height 6"
Valve Escutcheon Width 6"
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Tub/Shower Model Available Yes
Shown With Faceted Lever Handle
ADA Compliant Yes
Features • Scald Guard