Kohler KT4614VCP/K304K "Memoirs Stately" Single Handle Tub & Shower Faucet

Item: KT4614VCP/K304K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $453.89 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Width 7-9/16"
Shower Head Projection 5-7/16"
Shower Head Type Single Function
Valve Escutcheon Width 6"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 6"
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Metal
Shown With Deco Lever Handle
Shower Only Model Available Yes
ADA Compliant Yes
Features • Scald Guard