Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT398-4-CP "Devonshire" Whirlpool Faucet Trim Kit

Item: KT398-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $268.55

Price: $207.59 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 4-9/16"
Spout Length 9"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Flow Rate (GPM) 16
Construction Brass
Connection Size Slip Fit
ADA Compliant Yes
Shown With Lever Handles
Diverter Spout No
Faucet Centers 8
Maximum Deck Thickness 2-1/8"
Overall Height 6-13/16"